Overview
Mfr description
1882L MTL GRDCOTTON PLAITED L
- Continuous knit glove eliminates the need for double gloving
- Knitted using strong Kevlar material
- Cotton plaiting offers additional comfort and grease and oil absorption
- Additional Kevlar reinforcement in the thumb crotch area increases wear life
- ANSI Abrasion Level 3, ANSI Cut Level A6, Gauge 7, Ambidextrous, Prewashed, preshrunk
- Sold by dozen pair
- Metalguard gloves address both work-related hand safety issues and budgetary concerns. Our patented yarn composition increases the level of cut resistance and extends the usage life cycle of the glove. The knit glove offers cotton plaiting providing increased comfort to the hand.Our glove technology not only eliminates the need for double gloving but also offers flexibility and comfort to the wearer.
Specifications
- SizeL
- MaterialCotton
- Protection TypeCut Resistant
- ApplicationSteel Processing,Metal Handling,Metal Stamping,Metal Fabricating,Metal Framing
- ColorYellow
- Length
- Manufacturer Catalog Number1882L
- Harmonization Code6116938800
- DescriptionMETALGUARD COTTON PLAITED, L
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).
- UPC_NO43551048039
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data