Motion
1881XL
1881XL
Mi Item #04698479
MFR #1881XL
Price$18.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1881XL
Mi Item #04698479
MFR #1881XL

Mfr description
1881XL MTL GRDGRIP 2 SIDE PVC DOT XL
  • Heavyweight glove provides a high level of cut and abrasion resistance
  • PVC dots on both sides offer greater gripping capabilities without compromising comfort and flexibility
  • Unique PVC coated fingertip pattern allows for increased wear life and grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.41/pr

Specifications

Dimensions

  • Length  
    10.8 in
  • Size
    XL

Details

  • Application
    Steel Processing,Metal Handling,Warehousing
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    METALGUARD GRIP , 2 SIDE PVC DOT, XL
  • Harmonization Code
    6116109500
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).
  • Manufacturer Catalog Number
    1881XL
  • Material
    Pvc
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • UPC_NO
    43551042440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)