Motion
1880XLLP

WELLS LAMONT
1880XLLP

Metalguard Work & General Purpose Glove - Size XL or Size 10, ANSI Cut Level A7
MI ITEM #04698483
MFR #1880XLLP
List Price$61.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
1880XLLP

Metalguard Work & General Purpose Glove - Size XL or Size 10, ANSI Cut Level A7
MI ITEM #04698483
MFR #1880XLLP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.17/pr for your price

Overview

Mfr description
1880XLLP MTL GRDLTHR PALM XL
  • Heavy weight glove designed for maximum protection against lacerations
  • Knitted using strong Kevlar material
  • Premium leather palm adds extra abrasion and puncture resistance
  • Leather palm provides improved grip in wet and oily applications
  • ANSI Abrasion Level 5, ANSI Cut Level A7, Gauge 7
  • Sold by dozen pair
  • The Metalguard Mastergrip gloves address both work-related hand safety issues and budgetary concerns. Our patented yarn composition increases the level of cut resistance, while a premium leather palm adds abrasion, puncture protection and better grip in wet and oily environments. Our glove technology not only eliminates the need for double gloving but also offers flexibility and comfort to the wearer.

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Cut Resistance Level
    A7
  • Color
    Yellow
  • Length
    11.3 in
  • Ansi Isea Abrasion Resistance Level
    5
  • Description
    METALGUARD, LEATHER PALM GLOVE, XL
  • Product Line
    Cut Resistant
  • UPC_NO
    43551047896
  • Manufacturer Catalog Number
    1880XLLP
  • Harmonization Code
    4203291800
  • Size
    XL
  • Protection Type
    Cut Resistant
  • Material
    Leather
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text