Motion
1878M
1878M
MI ITEM #04698486
MFR #1878M
List Price$15.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1878M
MI ITEM #04698486
MFR #1878M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.03/pr for your price

Overview

Mfr description
1878M MTL GRDMED WT M
  • MEDIUM WEIGHT

Specifications

  • Size
    M
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Application
    Steel Processing,Metal Handling,Metal Stamping,Metal Fabricating,Metal Framing,Glass Handling
  • Color
    Yellow
  • Length
  • Manufacturer Catalog Number
    1878M
  • Harmonization Code
    6116938800
  • Description
    METALGUARD GLOVE, M
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).
  • UPC_NO
    43551037521
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text