Motion
1800L
1800L
MI ITEM #04698500
MFR #1800L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800L
MI ITEM #04698500
MFR #1800L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1800L 100% KEV STRG KNT MED WT L
  • MED WGT

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Protection Type
    Cut Resistant
  • Application
    Steel Processing,Metal Handling
  • Color
    Yellow
  • Length
  • Manufacturer Catalog Number
    1800L
  • Harmonization Code
    6116938800
  • Description
    100% KEVLAR STRING KNIT GLOVE, L
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551027669
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text