Overview
Mfr description
AD-14 ALL DAY SLEEVE 14
- High strength All-Day fiber provides superior snag, tear and abrasion resistance
- Made from recycled water bottles, free from harsh dye and chemicals
- Inner cotton layer for added comfort
- Elastic on both ends allows sleeve to stay in place
- Available with or without a thumb hole
- Latex Free, ANSI Cut Level A2
- All Day Sleeves provide arm protection while protecting the environment with recycled material that would normally go to the landfill. Lightweight construction provides all day comfort and fit. Better comfort means increased employee acceptance further reducing the potential for injury. Sleeves not only protect the arm but remain cool on the arms providing employee acceptance. Three lengths are available depending on the length needed for protection. Sleeve provides some level of cut protection, but should not be used around sparks and flames
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationSteel Processing,Metal Handling
- ColorWhite
- Length
- Manufacturer Catalog NumberAD-14
- Harmonization Code6117809540
- DescriptionALL DAY® SLEEVE, 14 IN
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC). Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO53300075667
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data