Motion
AD-24
AD-24
Mi Item #04698531
MFR #AD-24
Price$6.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AD-24
Mi Item #04698531
MFR #AD-24

Mfr description
AD-24 ALL DAY SLEEVE 24
  • High strength All-Day fiber provides superior snag, tear and abrasion resistance
  • Made from recycled water bottles, free from harsh dye and chemicals
  • Inner cotton layer for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.29/pr

Specifications

Dimensions

  • Length  
    12.7 in

Details

  • Application
    Steel Processing,Metal Handling
  • Color
    White
  • Country of Origin
    US
  • Description
    ALL DAY® SLEEVE, 24 IN
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC). Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    AD-24
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
  • UPC_NO
    53300075667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)