Overview
Mfr description
SK18-KSC MTL GRDSLEEVE 18
- Unique knit sleeve made from a patented combination of metalguard yarn & Kevlar®
- Knit structure allows for air circulation
- Knitted using strong Kevlar material
- Available in multiple lengths with or without a thumb hole
- ANSI Cut Level A5
- Sold by the dozen pieces
- Whizard® Metalguard® sleeves offer superior cut protection from arm lacerations and is an ideal complement to the Metalguard® glove line. Constructed from a patented Metalguard yarn composition and Kevlar® brand fiber, Metalguard sleeves offer more cut resistance than standard Kevlar® sleeves. The knit structure allows greater circulation of air, keeping arms cool and comfortable.
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationSteel Processing,Metal Handling
- ColorYellow
- Length
- Manufacturer Catalog NumberSK-18-KSC
- Harmonization Code6117809540
- DescriptionMETALGUARD SLEEVE, 18 INCH
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551028277
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data