Motion
SK-22H-KSC

WELLS LAMONT
SK-22H-KSC

Metalguard Cut Resistant Sleeve - Kevlar/Stainless Steel Material, 22 in Long, Green/Yellow Color
Mi Item #04698540
MFR #SK-22H-KSC
Price$16.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
SK-22H-KSC

Metalguard Cut Resistant Sleeve - Kevlar/Stainless Steel Material, 22 in Long, Green/Yellow Color
Mi Item #04698540
MFR #SK-22H-KSC

Mfr description
SK22H-KSC MTL GRDSLEEVE W THMB HLE 22
  • WITH THUMB HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/pr

Specifications

Dimensions

  • Length  
    10 in

Details

  • Additional Details
    Knit Structure
  • Application
    Steel Processing,Metal Handling
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    METALGUARD SLEEVE, 22 INCH
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    SK-22H-KSC
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
  • UPC_NO
    53300080913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)