Motion
SK-10
SK-10
Mi Item #04698544
MFR #SK-10
Price$4.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-10
Mi Item #04698544
MFR #SK-10

Mfr description
SK10 100% KEV/KNT SLVE 2PLY 10
  • 2-ply knit sleeve
  • Flame resistant, Made from 100% Kevlar®
  • Available with or without a thumb hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.37/pr

Specifications

Dimensions

  • Length
    10 in
  • Width
    3 in

Details

  • Color
    Yellow
  • Description
    100% KEVLAR KNIT SLEEVE, 2-PLY, 10 IN
  • Material
    Kevlar
  • Product Line
    Cut Resistant Sleeves
  • Product Type
    Protective Sleeves
  • UPC_NO
    43551028277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)