Overview
Mfr description
SK18T 100% KEV/KNT SLVE 1 TACK 2PLY 18
- WITH ONE TACK
Specifications
- MaterialKevlar
- Protection TypeCut Resistant Sleeves
- ApplicationGeneral Purpose Industrial
- ColorYellow
- Length
- Manufacturer Catalog NumberSK-18T
- Harmonization Code6117809540
- Description100% KEVLAR KNIT SLEEVE, 2-PLY, 18 IN
- Product LineCut Resistant Sleeves
- UPC_NO43551028277
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data