Motion
SK-24
SK-24
MI ITEM #04698555
MFR #SK-24
List Price$10.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-24
MI ITEM #04698555
MFR #SK-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.43/pr for your price

Overview

Mfr description
SK24 100% KEV/KNT SLVE 2PLY 24"
  • 2-ply knit sleeve
  • Flame resistant, Made from 100% Kevlar®
  • Available with or without a thumb hole
  • ANSI Level 2 Heat Rating, ANSI Level 4 Flame Rating, ANSI Cut Level A3
  • This 100% Kevlar 2-ply sleeve is an ideal solution in providing arm protection and comfort. An ANSI A3 rating provides great cut protection, and the Kevlar material adds safety with flame resistant properties. These sleeves are excellent protection against cutting and burn hazards. The sleeve is available with or without a thumbhole.

Specifications

  • Material
    Kevlar
  • Protection Type
    Cut Resistant Sleeves
  • Application
    Steel Processing,Metal Handling
  • Color
    Yellow
  • Length
  • Manufacturer Catalog Number
    SK-24
  • Harmonization Code
    6117809540
  • Description
    100% KEVLAR KNIT SLEEVE, 2-PLY, 24 IN
  • Product Line
    Cut Resistant Sleeves
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes. Water temperature should not exceed 160ºF (71ºC),Rinse in cold water. Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551065524
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought