Motion
Y0143L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, White
Mi Item #04698559
MFR #Y0143L
Price$10.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, White
Mi Item #04698559
MFR #Y0143L

Mfr description
Y0143L CWHIDE GRN DRVR SPLT BCK L
  • Grain leather palm, split back, Gunn cut, Keystone thumb, Bound hem, Double shirred elastic wrist
  • Sold by the dozen pair
  • Our leather driver glove construction combines quality and comfort. These key elements help reduce hand fatigue. Leather has natural abrasion resistant properties that decrease hand lacerations. It also has a high level of tensile strength. This increases the glove’s flexibility, creating greater control when handling and/or gripping objects.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.6 in
  • Weight
    0.263 lb

Details

  • Color
    White
  • Description
    COWHIDE GLOVE GRAIN DRIVER SPLIT BACK L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)