Motion
Y0143M
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, White, Grey
Mi Item #04698560
MFR #Y0143M
Price$10.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, White, Grey
Mi Item #04698560
MFR #Y0143M

Mfr description
Y0143M CWHIDE GRN DRVR SPLT BCK M
  • Grain leather palm, split back, Gunn cut, Keystone thumb, Bound hem, Double shirred elastic wrist
  • Sold by the dozen pair
  • Our leather driver glove construction combines quality and comfort. These key elements help reduce hand fatigue. Leather has natural abrasion resistant properties that decrease hand lacerations. It also has a high level of tensile strength. This increases the glove’s flexibility, creating greater control when handling and/or gripping objects.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.86/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    11.1 in
  • Weight
    0.246 lb

Details

  • Color
    Grey, White
  • Description
    COWHIDE GLOVE GRAIN DRIVER SPLIT BACK M
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)