Motion
Y0143XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04698562
MFR #Y0143XL
List Price$11.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04698562
MFR #Y0143XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.51/pr for your price

Overview

Mfr description
Y0143XL CWHIDE GRN DRVR SPLT BCK XL
  • Grain leather palm, split back, Gunn cut, Keystone thumb, Bound hem, Double shirred elastic wrist
  • Sold by the dozen pair
  • Our leather driver glove construction combines quality and comfort. These key elements help reduce hand fatigue. Leather has natural abrasion resistant properties that decrease hand lacerations. It also has a high level of tensile strength. This increases the glove’s flexibility, creating greater control when handling and/or gripping objects.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    11.9 in
  • Material
    Cowhide
  • Description
    COWHIDE GLOVE GRAIN DRIVER SPLIT BACK XL
  • Weight
    0.278 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text