Motion
Y0145L
Leather Palm Glove - L or Size 9, Leather, Orange
MI ITEM #04698563
MFR #Y0145L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Leather, Orange
MI ITEM #04698563
MFR #Y0145L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y0145L ORNG HI VIS DRVR GRN LTHR L
  • DRIVER GRAIN LEATHER

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Orange
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.4 in
  • Material
    Leather
  • Description
    ORANGE HIGH VISBILITY GLOVE L
  • Weight
    0.242 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text