Motion
Y3024XL
Y3024XL
MI ITEM #04698574
MFR #Y3024XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y3024XL
MI ITEM #04698574
MFR #Y3024XL

Mfr description
Y3024XL LTHR PALM W CT LINER XL
  • Premium cowhide side split leather
  • Whizard® cut resistant liner offers a superior level of cut resistance
  • Engineered liner provides 3x more cut protection than aramid lined gloves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XL

Details

  • Application
    Steel Processing,Metal Handling
  • Color
    White
  • Country of Origin
    CN
  • Description
    LEATHER PALM GLOVE W CUT LINER XL
  • Harmonization Code
    4203293020
  • Laundering Capability
    Dry clean only
  • Manufacturer Catalog Number
    Y3024XL
  • Material
    Leather
  • Product Line
    Leather Palm
  • Protection Type
    Leather Palm
  • UPC_NO
    43551054153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)