Motion
637KWL
Jomac® Heat Protection Gloves - Size Large, Synthetics, Gauntlet Cuff Type, Pair, Yellow
Mi Item #04698589
MFR #637KWL
Price$104.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® Heat Protection Gloves - Size Large, Synthetics, Gauntlet Cuff Type, Pair, Yellow
Mi Item #04698589
MFR #637KWL

Mfr description
637KWL KEV. NON-LOOP WOOL LINING L
  • Protects up to 700°F
  • 100% Kevlar® non-loop outer shell does not snag or tear and protects from cuts
  • Double lined with wool for increased heat protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.38/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10.5 in
  • Size
    L
  • Weight
    0.725 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Metal
  • Color
    Yellow
  • Country of Origin
    CN
  • Cuff Type
    Gauntlet
  • Description
    KEVLAR NON-LOOP GLOVE, WOOL LINING, L
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Material
    Kevlar®, Wool
  • Manufacturer Catalog Number
    637KWL
  • Material
    Kevlar
  • Material Type
    Fabric Work Gloves
  • Maximum Temperature
    700 °F
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Heat Protection Glove
  • UPC_NO
    43551027911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)