Motion
2610S
2610S
MI ITEM #04698590
MFR #2610S
List Price$20.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2610S
MI ITEM #04698590
MFR #2610S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.68/pr for your price

Overview

Mfr description
2610S KEV./NOMEX W/ COTTON LINER S
  • Protects up to 500°F
  • Kevlar®/Nomex® outer shell provides excellent thermal properties, allowing the wearer to handle hot objects
  • Fully lined with cotton for softness
  • Ambidextrous, ANSI Cut Level A3, ANSI Flame Rating Level 4
  • Sold by the dozen pieces
  • Made with Nomex and Kevlar, this high heat glove can handle extreme temperatures up to 500°F. The cotton lining provides comfort, while the outside provides excellent thermal properties, allowing you to handle hot objects. The glove is easy to launder and retains heat resistance after repeated washings.

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat Resistant
  • Application
    Foundry,Steel Manufacturing,Sheet Metal,Food Processing,Bakers,Restaurants
  • Color
    Yellow
  • Length
  • Manufacturer Catalog Number
    2610S
  • Harmonization Code
    6116938800
  • Description
    KEVLAR/NOMEX GLOVE W/ COTTON LINER, S
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    53300049743
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text