Motion
2610M
2610M
Mi Item #04698591
MFR #2610M
Price$20.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2610M
Mi Item #04698591
MFR #2610M

Mfr description
2610M KEV./NOMEX W/ COTTON LINER M
  • Protects up to 500°F
  • Kevlar®/Nomex® outer shell provides excellent thermal properties, allowing the wearer to handle hot objects
  • Fully lined with cotton for softness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.68/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    10.5 in
  • Size
    M
  • Weight
    0.175 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Metal,Food Processing,Bakers,Restaurants
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    KEVLAR/NOMEX GLOVE W/ COTTON LINER, M
  • Manufacturer Catalog Number
    2610M
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • UPC_NO
    53300049743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)