Motion
2610L
Jomac General Purpose Work Glove - L or Size 9 Size, Kevlar Material
Mi Item #04698592
MFR #2610L
Price$25.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac General Purpose Work Glove - L or Size 9 Size, Kevlar Material
Mi Item #04698592
MFR #2610L

Mfr description
2610L KEV./NOMEX W/ COTTON LINER L
  • Protects up to 500°F
  • Kevlar®/Nomex® outer shell provides excellent thermal properties, allowing the wearer to handle hot objects
  • Fully lined with cotton for softness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.07/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11.2 in
  • Size
    L
  • Weight
    0.217 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Metal,Food Processing,Bakers,Restaurants
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    KEVLAR/NOMEX GLOVE W/ COTTON LINER, L
  • Manufacturer Catalog Number
    2610L
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Type
    Glove
  • UPC_NO
    53300049743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)