Overview
Mfr description
M937HRL WHITE LINED MITT 17 9 GAUNTLET L
- Protects up to 450°F
- Extra heavy weight terry cloth mitt, Lined with cotton in hand, Loop-out, 9” gauntlet cuff
- Sold by the dozen pair
- This ideal kitchen mitt provides up to 450°F of heat protection. The glove features an extra heavy weight terry cloth mitt, while a 9” gauntlet cuff prevents added arm protection against burns. M937HRL is an ideal glove for restaurants and baking establishments.
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialHigh Performance Fibers
- Material TypeGeneral Purpose Work Mitts
- Protection TypeHeat Resistant
- ApplicationRestaurant,Baking
- ColorWhite
- Length
- Manufacturer Catalog NumberM937HRL
- Harmonization Code6116926410
- DescriptionWHITE LINED MITT 17 INCH
- Product LineHeat Resistant
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
- UPC_NO43551028147
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data