Motion
666
Jomac® Welding/Heat Protection Gloves - Size Large, Cotton, Knit Wrist Cuff Type, Ambidextrous, Natural
MI ITEM #04698594
MFR #666
Your Price$6.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® Welding/Heat Protection Gloves - Size Large, Cotton, Knit Wrist Cuff Type, Ambidextrous, Natural
MI ITEM #04698594
MFR #666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.61/pr(List $7.60)

Overview

Mfr description
666 TERRY WHITE HVY WT KNT WRIST L LONG
  • KNIT WRIST

Specifications

  • Glove Size
    Large
  • Size
    L
  • Material
    Terry
  • Lining Material
    Unlined
  • Protection Type
    Heat Resistant
  • Cuff Type
    Knit Wrist
  • Application
    Steel Processing,Metal Handling
  • Color
    White
  • Hand Type
    Ambidextrous
  • Manufacturer Catalog Number
    666
  • Harmonization Code
    6116926410
  • Description
    TERRY GLOVE WHITE, HEAVY WEIGHT, L LONG
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    817086020668
  • Type
    Heat Protection Glove
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text