Overview
Mfr description
765 TERRY WHITE HVY WT KNT WRIST M
- KNIT WRIST
Specifications
- Glove SizeM or Size 8
- SizeM
- MaterialTerry
- Material TypeGeneral Purpose Gloves
- Protection TypeHeat Resistant
- ApplicationSteel Processing,Metal Handling,Baking
- ColorWhite
- Manufacturer Catalog Number765
- Harmonization Code6116926410
- DescriptionTERRY GLOVE WHITE, HEAVY WEIGHT, M
- Product LineHeat Resistant
- UPC_NO53300069727
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data