Motion
766
General Purpose Work Glove - L or Size 9 Size, Terry Material
MI ITEM #04698597
MFR #766
Your Price$6.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Terry Material
MI ITEM #04698597
MFR #766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.15/pr(List $7.07)

Overview

Mfr description
766 TERRY WHITE HVY WT KNT WRIST L
  • KNIT WRIST

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat Resistant
  • Application
    Steel Processing,Metal Handling,Baking
  • Color
    White
  • Manufacturer Catalog Number
    766
  • Harmonization Code
    6116926410
  • Description
    TERRY GLOVE WHITE, HEAVY WEIGHT, L
  • Product Line
    Heat Resistant
  • UPC_NO
    53300070792
  • Type
    Glove
  • Country of Origin
    CN
  • Product Types
    Hand Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text