Motion
1966
1966
MI ITEM #04698602
MFR #1966
List Price$6.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1966
MI ITEM #04698602
MFR #1966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.34/pr for your price

Overview

Mfr description
1966 TERRY WHITE HVY WT KNT WRIST L
  • KNIT WRIST

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat Resistant
  • Application
    Steel Processing,Metal Handling
  • Color
    White
  • Manufacturer Catalog Number
    1966
  • Harmonization Code
    6116926410
  • Description
    TERRY GLOVE WHITE, HEAVY WEIGHT, L
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    53300045813
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text