Overview
Mfr description
H-183 TERRY HAND PAD OPEN TOP 10 LONG
- Protects up to 325°F
- Loop-out, Full thumb, Open top
- 10″ Length
- Fits easily over glove for heat added protection,These terry cloth pads provide an extra layer of comfort and heat protection up to 325°F. The pad is made of heavy weight loop terry cloth, with full thumb coverage and an open top for better accessibility. The H-183 pad is an ideal product in industries such as steel processing, metal handling, foundry, and casting.
Specifications
- MaterialTerry
- Material TypeGeneral Purpose Gloves
- Protection TypeHeat Resistant
- ApplicationFoundry,Metal Fabrication,Casting
- ColorWhite
- Length
- Manufacturer Catalog NumberH-183
- Harmonization Code6304910120
- DescriptionTERRY HAND PAD, OPEN TOP, 10\\
- Product LineHeat Resistant
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
- UPC_NO43551055471
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data