Motion
Y9249S
Y9249S
MI ITEM #04698608
MFR #Y9249S
List Price$3.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9249S
MI ITEM #04698608
MFR #Y9249S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.08/pr for your price

Overview

Mfr description
Y9249S BLK NYLN BLK FOAM NTL PLM S
  • FOAM NITRILE COATED PALM

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Protection Type
    Palm Coated
  • Application
    Construction,Metal,Fabrication,Assembly
  • Color
    Black
  • Coating Material
    Foam Nitrile
  • Length
  • Manufacturer Catalog Number
    Y9249S
  • Harmonization Code
    6116106500
  • Description
    BLACK NYLON GLOVE , S
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551049869
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text