Motion
M79S
Work & General Purpose Glove - Size S or Size 7, ANSI Cut Level A2
MI ITEM #04698630
MFR #M79S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size S or Size 7, ANSI Cut Level A2
MI ITEM #04698630
MFR #M79S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M79S KEV. LINER CT RESTNT S

Specifications

  • Glove Size
    S or Size 7
  • Ansi Isea Cut Resistance Level
    A2
  • Length
    9.1 in
  • Description
    KEVLAR LINER GLOVE, CUT RESISTANT S
  • Product Line
    Critical Environment
  • UPC_NO
    43551056539
  • Manufacturer Catalog Number
    M79S
  • Harmonization Code
    6116938800
  • Material
    Kevlar and High Performance Fibers
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text