Specifications
Dimensions
- Glove SizeM or Size 8
- Length9.6 in
Details
- Ansi Isea Cut Resistance LevelA2
- Country of OriginUS
- DescriptionKEVLAR LINER GLOVE, CUT RESISTANT M
- Harmonization Code6116938800
- Manufacturer Catalog NumberM79M
- MaterialKevlar and High Performance Fibers
- Product LineCritical Environment
- UPC_NO43551056539
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)