Motion
10126
Plastic Storage Cabinet - Black, Plastic, Industrial Grade Polymers, 10.25 x 20 x 6.375 in
Mi Item #04699393
MFR #10126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Storage Cabinet - Black, Plastic, Industrial Grade Polymers, 10.25 x 20 x 6.375 in
Mi Item #04699393
MFR #10126

Mfr description
10126 26 DRAWER PLASTIC CABINET
  • Made in the USA
  • Rugged, high-impact polystyrene frame resists damage in shipping and storage
  • Cabinets stack or wall mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6-3/8 in
  • Dimensions
    10.25 x 20 x 6.375 in
  • Height
    10.25 in
  • Length
    20 in
  • Outside Height
    10.25 in
  • Outside Length
    20 in
  • Outside Width
    6.375 in
  • Overall Height
    10.25 in
  • Overall Length
    20 in
  • Overall Width
    6.375 in
  • Width
    6.375 in

Details

  • Cabinet Style
    Stackable;Wall Mountable;Table Top
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Number Of Drawers
    26
  • Package Quantity
    1
  • Type
    Top Chest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)