1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
1615-28
Taper Lock Bushing - 1615 Series, 28 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #
04699414
MFR #
1615-28
Your Price
$28.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 1615-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
1615-28
Taper Lock Bushing - 1615 Series, 28 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #
04699414
MFR #
1615-28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.91
/each
(List
$57.81
)
Qty
Add to Cart
Overview
Mfr description
1615-28 TAPERED BUSHING METRIC
Specifications
Bushing Size
1615
Bore Type
Finished Bore
Bore Diameter
28 mm
Keyway Size
8 x 3.3 mm
Material
Sintered Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data