Motion
6020-2Z/C3GJN

SKF
6020-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04699497
MFR #6020-2Z/C3GJN
Price$586.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04699497
MFR #6020-2Z/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$586.51/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6020 2Z C3 GJN BRG HIGH TEMP GREASE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6020-2Z/C3GJN is a radial deep groove ball bearing with a 100 mm bore, straight bore, double shielded, 150 mm outside diameter, and 24 mm width, designed for heavy machinery.
  • Manufacturer Catalog Number
    6020-2Z/C3GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571548753

Overview

Mfr description
6020 2Z C3 GJN BRG HIGH TEMP GREASE
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought