Motion
P2B-VSCEZ-107-PSS

DODGE
P2B-VSCEZ-107-PSS

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04699701
MFR #P2B-VSCEZ-107-PSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-VSCEZ-107-PSS

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04699701
MFR #P2B-VSCEZ-107-PSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2BVSCEZ-107-PSS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    4.8000 to 5.1200 in
  • Base To Bore Centerline
    1.8800 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single-Lip Seal w/ Stainless Steel Flinger
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.8900 in
  • Overall Length
    6.5400 in
  • Base Width
    1.8600 in
  • Overall Width
    1.7100 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    4895 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Max Rpm
    4500 rpm
  • Lubricant
    Mobilgrease FM222
  • Lubrication Type
    Lubrication Fitting
  • Series
    207
  • Weight
    1.72 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text