Motion
X342100

AMMEX CORP
X342100

Xtreme X3 Disposable Gloves - Small Size, Nitrile, Textured Surface, Powder-Free, 3.0 mil Thick, Blue Color
Mi Item #04699718
MFR #X342100
Price$14.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
X342100

Xtreme X3 Disposable Gloves - Small Size, Nitrile, Textured Surface, Powder-Free, 3.0 mil Thick, Blue Color
Mi Item #04699718
MFR #X342100

Mfr description
X342100 GLOVE TXT NIT PWD FR 3MIL SM.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Thickness
    3.0 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Xtreme X3"
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383941510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)