1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
LF1873TAB GRIP SS-3.75IN
LF1873TAB GRIP SS-3.75IN
MI ITEM #
04699750
MFR #
LF1873TAB GRIP SS-3.75IN
Price
$105.01
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC LF1873TAB GRIP SS-3.75IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
LF1873TAB GRIP SS-3.75IN
LF1873TAB GRIP SS-3.75IN
MI ITEM #
04699750
MFR #
LF1873TAB GRIP SS-3.75IN
Mfr description
LF1873TSS S/G NO GRIPPERS
LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain
Top Plates Molded in Tan Low Friction Material Supplied Without Grippers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.01
/ft
Add to Cart
Specifications
Dimensions
Chain Pitch
1.500 in
Weight
0.19 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items