Motion
SYA5220-01F
VALVE, AIR PILOT, BODY PT
MI ITEM #04699782
MFR #SYA5220-01F
List Price$60.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BODY PT
MI ITEM #04699782
MFR #SYA5220-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.61/each for your price

Overview

Mfr description
SYA5220-01F VALVE, AIR PILOT, BODY PT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
  • Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought