Motion
AMH-CA650-D
Mist Separator - 0.01 µm Rating, 16 bar, 1.6 MPa Max, Automatic (Normally Open) Drain
Mi Item #04699802
MFR #AMH-CA650-D
Price$121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.01 µm Rating, 16 bar, 1.6 MPa Max, Automatic (Normally Open) Drain
Mi Item #04699802
MFR #AMH-CA650-D

Mfr description
AMH-CA650-D - AMH650 HOUSING & AUTO DRAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.10/each

Specifications

Dimensions

  • Body Size
    650
  • Weight
    0.98 lbs

Details

  • Additional Details
    prefilter | Modular connection is possible with AMH150C to 550C
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Operating Pressure
    1.6 MPa, 16 bar
  • Series
    AMH
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)