Motion
AWM30-N03Z
Regulator Mist Separator - One-Piece, Body Size 30, 3/8 NPT, 145 psi, Manual Drain
MI ITEM #04699808
MFR #AWM30-N03Z
List Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 30, 3/8 NPT, 145 psi, Manual Drain
MI ITEM #04699808
MFR #AWM30-N03Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.40/each for your price

Overview

Mfr description
AWM30-N03-Z - MIST SEPARATOR REGULATOR W
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Country of Origin
    CN
  • Filter Rating
    0.3 micron
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Bowl Material
    Polycarbonate
  • Body Size
    30
  • Proof Pressure
    218 psi
  • Manufacturer Catalog
  • Weight
    0.91 lbs
  • Operating Temperature Range
    23 to 140 °F
  • Series
    AWM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text