Motion
IDF-S0002
AUTO DRAIN STRAINER
Mi Item #04699832
MFR #IDF-S0002
Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO DRAIN STRAINER
Mi Item #04699832
MFR #IDF-S0002

Mfr description
IDF-S0002 - AUTO DRAIN STRAINER
  • Substantial reduction of installation labor hours
  • Max. operating pressure: 1.0MPa
  • Max. operating temperature: IDF 60°C, IDU 80°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.09/each

Specifications

Dimensions

  • Weight
    10 g

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)