Motion
NVK332-3G-01T

SMC CORP OF AMERICA
NVK332-3G-01T

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #04699888
MFR #NVK332-3G-01T
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK332-3G-01T

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #04699888
MFR #NVK332-3G-01T

Mfr description
NVK332-3G-01T - 3 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VK300
  • Manifold Port(s)
    1/8 in NPT
  • Maximum Operating Pressure
    101
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VK300
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)