Motion
PTR-1.75-5

PCI
PTR-1.75-5

Flat Cam Follower - PTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04700711
MFR #PTR-1.75-5
Price$151.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.75-5

Flat Cam Follower - PTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04700711
MFR #PTR-1.75-5

Mfr description
PTR-1.75-5 PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.83/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.7500 in
  • Thread Size
    1/2-13
  • Weight
    0.7 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTR
  • UPC_NO
    841946105042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)