Motion
TA2920Z
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #04700789
MFR #TA2920Z
List Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #04700789
MFR #TA2920Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.44/each for your price

Overview

Mfr description
TA2920Z IKO
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    22000 N
  • Static Load Capacity
    34200 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2920Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2920Z Needle Roller Bearing with an open closure type has a 29 mm bore diameter, 38 mm outside diameter, 20 mm overall width, and weighs 0.10 lb, making it ideal for automotive drivetrains, small engines, and industrial equipment where compact radial load capacity is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text