Motion
95377QPB113505

LENOX SAW BLADES
95377QPB113505

Toothed Band Saw Blade - Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
Mi Item #04701045
MFR #95377QPB113505
Price$124.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
95377QPB113505

Toothed Band Saw Blade - Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
Mi Item #04701045
MFR #95377QPB113505

Mfr description
95377 BSB 11'6X1X.035X4/6LXP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.53/each

Specifications

Dimensions

  • Length  
    11 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)