1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PACZ200
Die-Set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.6250 in Overall Length, Open
MI ITEM #
04701146
MFR #
PACZ200
Price
$287.77
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PACZ200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PACZ200
Die-Set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.6250 in Overall Length, Open
MI ITEM #
04701146
MFR #
PACZ200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$287.77
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
4.6250 in
Shaft
Diameter
2.0000 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
PACZ
Overview
Mfr description
PACZ200 LINEAR BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought