Motion
SUC205-14
Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.3430 in Width, Medium Duty, Set Screw Locking
MI ITEM #04701202
MFR #SUC205-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.3430 in Width, Medium Duty, Set Screw Locking
MI ITEM #04701202
MFR #SUC205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUC205-14 INSERT 7/8" SS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3430 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1288 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590638826
  • UPC_NO
    1200106035718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text