Motion
5507009
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide TPMR-Style Turning Insert, Triangle Shaped
MI ITEM #04701250
MFR #5507009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide TPMR-Style Turning Insert, Triangle Shaped
MI ITEM #04701250
MFR #5507009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507009 TPMR 321-PF IC907

Specifications

  • Insert Style
    TPMR
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC907
  • Shape
    Triangle
  • Inscribed Circle
    9.52 mm
  • Length
    16.5 mm
  • Thickness
    3.17 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    PF
  • Included Angle
    80 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Submicron
  • Full Insert Style Code
    TPMR 160304
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text