Motion
TSN 608 L

SKF
TSN 608 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 35 mm Bore
MI ITEM #04701352
MFR #TSN 608 L
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 608 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 35 mm Bore
MI ITEM #04701352
MFR #TSN 608 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.19/each

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Thermoplastic Elastomer
  • Seal Type
    Four Lip
  • UPC_NO
    7316574647743

Overview

Mfr description
TSN 608 L SPLIT SEAL (SOLD AS A PAI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought