Motion
J502-10
pliers - Serrated Jaw, Non-Slip Grip Grip, 10.2500 in OAL
Mi Item #04701462
MFR #J502-10
Price$70.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pliers - Serrated Jaw, Non-Slip Grip Grip, 10.2500 in OAL
Mi Item #04701462
MFR #J502-10

Mfr description
J502-10 PUMP PLIERS 10
  • Pliers with quick-Adjust rivet allow one-handed fast, easy adjustment of plier jaws
  • Smoothly adjusts between six machined tongue and groove jaw positions
  • Secure tongue and groove design for non-slip grip - even with heavy pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.41/each

Specifications

Dimensions

  • Handle Length
    14.20 cm, 5.5800 in
  • Jaw Width
    1.7500 in;4.40 cm
  • Length
    26 cm, 10.2500 in
  • Maximum Jaw Opening
    1-3/4 in
  • Overall Length
    10.2500 in
  • Weight
    1 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Color
    Black, Yellow
  • Handle Style
    Non-Slip Grip
  • Harmonization Code
    8203204000
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    1.7500 in;4.40 cm
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644730153
  • UPC_NO
    092644730153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)