Specifications
Dimensions
- Package Size5 gal (US)
Details
- Adheres toConcrete
- ApplicationGrouting
- Application Time20 min
- ColorGray
- Functional Cure Time2 hr
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)